missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Conical Polypropylene Graduates
Description
- Highly resistant to chemicals
- Withstand temperatures up to 121°C (262°F)
- Molded graduation markings for easy measuring
Specifications
Specifications
| Height (Metric) | 16.51 cm |
| Capacity (Metric) | 250 mL |
| Height (English) | 6.5 in. |
| Material | Polypropylene |
| Capacity (English) | 8.45 oz. |
| Capacity | 8.45 oz., 250mL |
| Autoclavable | Autoclavable |
| Diameter (English)Top | 3.5 in. |
| Diameter (Metric)Top | 8.89cm |
| Product Type | Pharmaceutical Graduated Cylinder |
| Show More |