missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ColorFrost™ Plus Microscope Slides

Catalog No. p-4908609
Change view
Click to view available options
Color:
Aqua
Blue
Burnt Orange
Gold
Green
Lilac
Pink
Tan
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
1255016A Tan
1255018 Green
22230890 Aqua
22230891 Gold
22230892 Burnt Orange
1255017 Blue
1255019 Pink
1255020 Yellow
1255016 Lilac
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 1255016A
Only null left

An ideal choice for frozen sections, cytocentrifuge preparations, and standard Papanicolaou smears

Same outstanding features as regularColorFrost slides with special treatment process that electrostatically adheres tissue sections and cells to the glass without the need for adhesives or protein coatings.

  • Treatment virtually eliminates tissue loss during staining; saves hours of slide preparation
  • Colored marking surface for easy identification throughout procedures
  • Size: 25 × 75mm

Specifications

Length (Metric) 75 mm
Type Microscope Slide
Width (Metric) 25 mm
Frosted Yes
Material Glass
Color Tan