missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ColorFrost™ Microscope Slides with Clipped Corners
Description
- 45° clipped corners; color-coded frosted end
- Raised printed writing surface eliminates need for paper labels and tedious relabeling of slides
- Autoclavable
Specifications
Specifications
| Length (Metric) | 25 mm |
| Width (Metric) | 75 mm |
| Thickness (Metric) | 1 mm |
| Frosted | Colorfrost |
| Color | Yellow |
| Corner Style | Clipped |
| Quantity | 144/Pk. |