missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Colored Labeling Tape, Rainbow Pack
GREENER_CHOICE

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Specifications

Format Tape
For Use With (Application) Oil resistant, Waterproof, Acid resistant and excellent for color coding
Temperature Range (English) -10 to +250°F
Temperature Range (Metric) -23°C to +121°C
Length (English) 14 yd.
View More Specs

Products 3
Catalog Number Dimensions (L x W) Quantity Price Quantity & Availability  
Catalog Number Dimensions (L x W) Quantity Price Quantity & Availability  
1590110R
GREENER_CHOICE
Accessories View Documents Promotion Details
14 yd. x 1 in. 12/Pk. N/A
Only null left
 
159015R
GREENER_CHOICE
Accessories View Documents Promotion Details
14 yd. x 0.75 in. 16/Cs. N/A
Only null left
 
15901R
GREENER_CHOICE
Accessories View Documents Promotion Details
14 yd. x 0.5 in. 24/Pk. N/A
Only null left
 
Description

Description

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Available on 14 yd. (13m) rolls. Core size: 1 in.
  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
Tapes are supplied without dispenser.

Order Info

Dispensers sold separately.

Specifications

Specifications

Tape
-10 to +250°F
14 yd.
1 in. I.D.
Oil resistant, Waterproof, Acid resistant and excellent for color coding
-23°C to +121°C
13 m
Videos
SDS
Documents

Documents