missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Colored Labeling Tape, Rainbow Pack
GREENER_CHOICE

Catalog No. 15901R
Change view
Click to view available options
Dimensions (L x W):
14 yd. x 0.5 in.
14 yd. x 0.75 in.
14 yd. x 1 in.
Quantity:
12/Pk.
16/Cs.
24/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
15901R 14 yd. x 0.5 in. 24/Pk.
1590110R 14 yd. x 1 in. 12/Pk.
159015R 14 yd. x 0.75 in. 16/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15901R
Edge

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Available on 14 yd. (13m) rolls. Core size: 1 in.
  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
Tapes are supplied without dispenser.

Order Info

Dispensers sold separately.

Specifications

Color Assorted
Format Tape
Product Type Colored Label Tape
For Use With (Application) Oil resistant, Waterproof, Acid resistant and excellent for color coding
Includes 3 Blue, 3 pink, 3 green, 3 red, 4 yellow, 3 orange, 5 white
Quantity 24/Pk.
Temperature Range (English) -10 to +250°F
Temperature Range (Metric) -23°C to +121°C
Dimensions (L x W) 14 yd. x 0.5 in.
Length (English) 14 yd.
Length (Metric) 13 m
Width (English) 0.5 in.
Diameter (Metric) 1 in. I.D.
Show More Show Less