missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Bottles with White Polypropylene Pulp/Vinyl Cap
Description
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.
- Safety coated glass jugs are harder to break and easier to grip than normal glass bottles, reducing the likelihood of breakage occurring in the first place
- Amber glass protects against harmful UV rays
- Slip and impact resistant, making them ideal for handling volatile substances
- Maintain sample integrity with the assurance of glass
- Amber colored bottles offer UV protection for light-sensitive products
- Pour-out neck finish minimizes splatter and dripping when pouring liquids
- Phenolic caps lined with F217/PTFE are known for providing the widest range of chemical compatibility
Specifications
Specifications
| Capacity | 4 oz., 125mL |
| Capacity (Metric) | 2.5 L |
| Capacity (English) | 84 oz. |
| Coating | Plastic |
| Color | Amber |
| Description | 84 oz. (2500 mL) Amber Safety Coated Jug with Pour Out neck finish and Black Phenolic F217 & PTFE Lined Cap attached |
| Diameter (Metric) Outer Neck | 38 mm |
| Material | Glass (Type 3) |
| No. per Case | 6/Cs. |
| Replacement Closure | CAP-07459 |
| Show More |