missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chemical Green Absorbent Sock

Catalog No. 19140920
Change view
Click to view available options
Capacity (English):
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19140920 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19140920 Supplier Fisherbrand™ Supplier No. FSCCH34812

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chemically inert and does not react with aggressive fluids

  • Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
  • Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
  • HAZWIK™ Absorbents are chemically inert, so they will not react with aggressive fluids
  • Green coverstock identifies product for ease of disposal and reduces likelihood of linting or tearing

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Color Green
Capacity (English) 12 gal.
Capacity (Metric) 45.4 L
Material Polypropylene
Type Chemical Green Absorbent Sock
Length (English) 4 ft.
Length (Metric) 1.21 m
Width (English) 3 in.
Width (Metric) 7.62 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less