missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Certified Cleaned Amber Wide Mouth Packer Bottles
GREENER_CHOICE

Catalog No. 02912005
Change view
Click to view available options
Capacity (Metric):
60 mL
250 mL
Closure Size:
33-400 mm
45-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02912005 60 mL 33-400 mm
02912008 250 mL 45-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02912005

Ideal storage for light sensitive dry powders. Fisherbrand™ Certified Cleaned Amber Wide Mouth Packer Bottles are manufactured from amber colored soda glass.

  • Wide mouth, amber glass
  • Cleaned per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
  • With white polypropylene cap with PTFE faced foamed polyethylene liner

Certifications

A Certificate of Analysis is attached to each lot

Specifications

Capacity 2.02 oz., 60mL
Capacity (Metric) 60 mL
Capacity (English) 2.02 oz.
Cleaning Procedure EPA guidelines
Color Amber
Material Soda Lime Glass
Length (Metric) 39mm
Quantity 24/PK.
Closure Color White
Liner Material PTFE
Certifications/Compliance EPA
Closure Included Yes
Mouth Wide
Product Type Wide Mouth Bottle
Closure Liner Polyethylene
Closure Material PTFE
Closure Size 33-400 mm
Closure Type Screw Cap
Show More Show Less