missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Short Length
Perfect for tissue culture work or procedures performed under fume hoods or in confined areas
Description
Perfect for tissue culture work or procedures performed under fume hoods or in confined areas
Chemically inert pipets have negative graduations as well as bidirectional scales.
- Blue markings are easy to read
- Packaging meets requirements of small-, medium-, or large-volume use
- Individually wrapped pipets come in transparent plastic/paper wrappers for easy identification and tear-through, and are further overpacked in handy shelf container/dispensers; ideal for small volumes requiring sterility
- Multipack with resealable flap for larger volume use permits easy access to several pipets at a time without contaminating unused pipets
- Outer packaging is recyclable
- Individually wrapped and multipacked pipets come in sterile and plugged
- Bulk-packed pipets come in nonsterile and nonplugged
Compliance
Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.
Specifications
| USP type I, ASTM E438 | |
| Sterile | |
| Yes | |
| 2 mL | |
| ±0.2 mL | |
| 0.16 oz. | |
| 5 mL | |
| Single-use |
| Borosilicate Glass | |
| For tissue culture work and other procedures performed under a fume hood or in other confined areas | |
| 0.1 mL | |
| Regular | |
| Individually Wrapped | |
| Yellow | |
| Serological Pipet |