missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Disposable Serological Pipets with Regular Tip, Short Length

Catalog No. p-162885
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
Negative Graduations:
0.5 mL
2 mL
5 mL
7 mL
Tolerance:
±0.04 mL
±0.2 mL
±0.4 mL
±1 mL
±1.5 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Negative Graduations Tolerance
1367836A 1 mL 0.5 mL ±0.04 mL
1367836C 10 mL 2 mL ±0.4 mL
1367836E 50 mL 7 mL ±1.5 mL
1367836D 25 mL 5 mL ±1 mL
1367836B 5 mL 2 mL ±0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1367836A
Only null left

Perfect for tissue culture work or procedures performed under fume hoods or in confined areas

Chemically inert pipets have negative graduations as well as bidirectional scales.

  • Blue markings are easy to read
  • Packaging meets requirements of small-, medium-, or large-volume use
  • Individually wrapped pipets come in transparent plastic/paper wrappers for easy identification and tear-through, and are further overpacked in handy shelf container/dispensers; ideal for small volumes requiring sterility
  • Multipack with resealable flap for larger volume use permits easy access to several pipets at a time without contaminating unused pipets
  • Outer packaging is recyclable
  • Individually wrapped and multipacked pipets come in sterile and plugged
  • Bulk-packed pipets come in nonsterile and nonplugged

Compliance

Regular-tip styles have volume tolerances that comply with ASTM™ E 714. Calibrated To Deliver/Blow Out, Color-coded packaging on all pipets, except bulk packs, allows easy identification by size using ISO™ standard colors.

Specifications

Certifications/Compliance USP type I, ASTM E438
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Negative Graduations 0.5 mL
Tip Style Regular
Tolerance ±0.04 mL
Packaging Type Individually Wrapped
Volume (English) 0.03 oz.
Color Yellow
Volume (Metric) 1 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less