missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Base

Catalog No. 097535
Change view
Click to view available options
Diameter (Metric) Inside:
1.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
097535 1.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 097535

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

1.1cm area

  • Material: Borosilicate glass

Specifications

Material Borosilicate Glass
Type Base
Diameter (Metric) Inside 1.1 cm