Learn More
Fisherbrand™ Blood Collection Tray

Designed with phlebotomists in mind. Fisherbrand™ Blood Collection Tray was developed after extensive research in clinics and hospitals. This lightweight solution for organizing and transporting tubes and smaller items includes a sturdy plastic tray, 36-well tube rack and disposable inserts.
$383.06
Specifications
| Color | Blue |
|---|---|
| Dimensions (L x W x H) | 429 x 265 x 172 mm |
| Material | ABS |
| Product Type | Blood Collection Tray |
| For Use With (Application) | Blood collection |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
22267270
![]() |
Fisherbrand™
HS2200AF |
13 mm tube rack (Style A) |
Each for $383.06
|
|
|||||
22267271
![]() |
Fisherbrand™
HS2200BF |
16 mm tube rack (Style B) |
Each for $383.06
|
|
|||||
Description
Designed with phlebotomists in mind. Fisherbrand™ Blood Collection Tray was developed after extensive research in clinics and hospitals. This lightweight solution for organizing and transporting tubes and smaller items includes a sturdy plastic tray, 36-well tube rack and disposable inserts.
- Lightweight, washable ABS tray
- Tray features a supply drawer, side pockets, and a ratcheting handle with soft rubber grip that rotates out of the way for easy access
- Tray includes a Heathrow Onerack™ tube rack and two disposable polystyrene inserts
- Additional inserts sold in packs of 4 in two different configurations
Order Info
Additional inserts sold in packs of 4.
Specifications
| Blue | |
| ABS | |
| Blood collection |
| 429 x 265 x 172 mm | |
| Blood Collection Tray | |
| 36 (tube rack) |