missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blood Collection Tray
GREENER_CHOICE

Catalog No. 22267271
Change view
Click to view available options
For Use With (Equipment):
13 mm tube rack (Style A)
16 mm tube rack (Style B)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22267271 16 mm tube rack (Style B)
22267270 13 mm tube rack (Style A)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22267271 Supplier Fisherbrand™ Supplier No. HS2200BF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed with phlebotomists in mind. Fisherbrand™ Blood Collection Tray was developed after extensive research in clinics and hospitals. This lightweight solution for organizing and transporting tubes and smaller items includes a sturdy plastic tray, 36-well tube rack and disposable inserts.

  • Lightweight, washable ABS tray
  • Tray features a supply drawer, side pockets, and a ratcheting handle with soft rubber grip that rotates out of the way for easy access
  • Tray includes a Heathrow Onerack™ tube rack and two disposable polystyrene inserts
  • Additional inserts sold in packs of 4 in two different configurations

Order Info

Additional inserts sold in packs of 4.

Specifications

For Use With (Equipment) 16 mm tube rack (Style B)
Color Blue
Includes 2 inserts, 16 mm test tube rack, supply drawer and side pockets, and ratcheting handle
For Use With (Application) Blood collection
No. of Wells 36 (tube rack)
Material ABS
Dimensions (L x W x H) 429 x 265 x 172 mm
Product Type Blood Collection Tray