Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Glass Dropping Bottles


Ideal for light-sensitive chemicals

Manufacturer: fisherbrand™  FS15040G60

 View more versions of this product

Catalog No. 02-983B

  • / Case of 36 Each
 

Description & Specifications

Specifications

Capacity 2.02 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2.02 oz.
Closure Material Polypropylene
Color Amber
Material Glass
Closure Type Screw