missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aluminum Weighing Dishes

Catalog No. p-22749
Change view
Click to view available options
Capacity (Metric):
20 mL
42 mL
65 mL
70 mL
150 mL
Depth (Metric):
13 mm
16 mm
17 mm
17.3 mm
20 mm
Diameter (Metric) Inner Base:
44 mm
51 mm
68.2 mm
69 mm
96 mm
Shape:
Flanged Sides
Fluted Sides
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Depth (Metric) Diameter (Metric) Inner Base Shape
08732102 65 mL 16 mm 69 mm Fluted Sides
08732101 42 mL 17 mm 51 mm Fluted Sides
08732100 20 mL 13 mm 44 mm Fluted Sides
08732103 70 mL 17.3 mm 68.2 mm Fluted Sides
08732104 150 mL 20 mm 96 mm Flanged Sides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 08732102
Edge

Aluminum dishes for weighing and dispensing

Choose Fisherbrand™ Aluminum Weight Dishes for weighing and dispensing.

With Fluted sides

  • Also can serve as evaporating dishes or dust covers
  • Lightweight, yet sturdy
  • Convenient finger-grip handle can be etched prior to weighing for identification
With Smooth sides
  • Lightweight dishes with flanged rims
  • Slightly sloping sides facilitate stacking
  • Especially useful for materials that cannot easily be cleaned from dish surface

 

Specifications

Bottom Shape Flat
Capacity (Metric) 65 mL
Material Aluminum
Shape Fluted Sides
Type Weighing Dish
For Use With (Application) For weighing and dispensing
Depth (Metric) 16 mm
Diameter (Metric) Inner Base 69 mm
Diameter (Metric) Inner Top 77 mm
Diameter (Metric) 69 mm (Inner Base), 77 mm (Inner Top)