missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 60mL DOA Temp-Strip Urine Specimen Containers
GREENER_CHOICE

Ideal for collection of urine for drug screening

$914.75 - $997.21

Specifications

Product Type Urine Specimen Container
Material Polypropylene
Certifications/Compliance 95 kPA
Closure Color White
Closure Type Dual-threaded Cap
View More Specs

Products 2
Catalog Number Mfr. No. Sterility Includes Price Quantity & Availability  
Catalog Number Mfr. No. Sterility Includes Price Quantity & Availability  
22610131
GREENER_CHOICE
View Documents Promotion Details
Fisherbrand™
22 610 131
Sterile ID label (reads sterile, tighten the cap securely) with liquid crystal thermometer strip (90 to 100°F), indicator tab
Case of 500 Each for $997.21
Only null left
 
22610130
GREENER_CHOICE
View Documents Promotion Details
Fisherbrand™
22 610 130
Non-sterile ID label (reads sealed for protection) with liquid crystal thermometer strip (90 to 100°F), indicator tab
Case of 500 Each for $914.75
Only null left
 
Description

Description

  • Sterile and nonsterile indicator tab helps assure product sterility and tamper evidence protection before use
  • Bio-Tite™ cap is dual-threaded for a leak-resistant seal
  • 100% Virgin medical-grade polypropylene for high clarity
  • Nonsterile label reads “Sealed for protection”; Sterile reads “Sterile, tighten the cap securely”
  • White cap

Compliance

Meet 95 kPA standards for transport

Specifications

Specifications

Urine Specimen Container
95 kPA
Dual-threaded Cap
500/Cs.
Polypropylene
White
Collection of Urine for drug screening
60 mL
Videos
SDS
Documents

Documents