missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 60mL DOA Temp-Strip Urine Specimen Containers

Ideal for collection of urine for drug screening
Supplier: Fisherbrand™ 22 610 130
Description
- Sterile and nonsterile indicator tab helps assure product sterility and tamper evidence protection before use
- Bio-Tite™ cap is dual-threaded for a leak-resistant seal
- 100% Virgin medical-grade polypropylene for high clarity
- Nonsterile label reads “Sealed for protection”; Sterile reads “Sterile, tighten the cap securely”
- White cap
Compliance
Meet 95 kPA standards for transport
Chemical Identifiers
| Urine Specimen Container | |
| 95 kPA | |
| Dual-threaded Cap | |
| 500/Cs. |
| Polypropylene | |
| White | |
| Collection of Urine for drug screening | |
| 60 mL |
Specifications
| Urine Specimen Container | |
| Non-sterile | |
| White | |
| Collection of Urine for drug screening | |
| 500/Cs. |
| Polypropylene | |
| 95 kPA | |
| Dual-threaded Cap | |
| ID label (reads sealed for protection) with liquid crystal thermometer strip (90 to 100°F), indicator tab | |
| 60 mL |