missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 4, 6, and 8 mL HDPE ScintiVials™
High-density polyethylene (HDPE) vials with white polypropylene caps
Description
High-density polyethylene (HDPE) vials with white polypropylene caps
Choose 4 mL Scinti-4™ vial, 6 mL Scinti-6™ vial, or 8 mL Scinti-8™ vial
- 4 mL vial with six polypropylene push caps connected by plastic string
- String disappears into cap's notches for snag-free operation in counter
- 6 mL vial
- available with twist-off cap with unique shouldered design
- Available with twist-off cap with unique shouldered design
- Allows vial to be centered in 20 mL carrier vial
- Available with flush cap
- For immediate use in miniature vial LS counters
- Available with twist-off cap with unique shouldered design
- 8 mL vial supplied with flush cap
Chemical Identifiers
| HDPE | |
| HDPE ScintiVials | |
| Scintillation Vial |
Specifications
| 0.68 in. | |
| 17.5 mm | |
| 8 mL | |
| 0.27 oz. | |
| 8 mL | |
| Flush Screw Cap | |
| Scintillation Vial |
| Natural | |
| HDPE | |
| 2.44 in. | |
| HDPE ScintiVials | |
| Plastic | |
| 62 mm |