missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 4, 6, and 8 mL HDPE ScintiVials™

Catalog No. p-3979880
Change view
Click to view available options
Volume (Metric):
4 mL
6 mL
8 mL
Closure Type:
Flush Screw Cap
Flush Screw Cap (Racked)
Push Caps (String of 6)
Diameter (Metric) Outer:
14.2 mm
16 mm
17.5 mm
Height (Metric):
56.6 mm
60.8 mm
62 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Type Diameter (Metric) Outer Height (Metric)
14955388 4 mL Push Caps (String of 6) 14.2 mm 60.8 mm
14955389 6 mL Flush Screw Cap 16 mm 56.6 mm
14955390 6 mL Flush Screw Cap (Racked) 16 mm 56.6 mm
14955387 8 mL Flush Screw Cap 17.5 mm 62 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14955388
Only null left

High-density polyethylene (HDPE) vials with white polypropylene caps

Choose 4 mL Scinti-4™ vial, 6 mL Scinti-6™ vial, or 8 mL Scinti-8™ vial

  • 4 mL vial with six polypropylene push caps connected by plastic string
    • String disappears into cap's notches for snag-free operation in counter
  • 6 mL vial
  • available with twist-off cap with unique shouldered design
    • Available with twist-off cap with unique shouldered design
      • Allows vial to be centered in 20 mL carrier vial
    • Available with flush cap
      • For immediate use in miniature vial LS counters
  • 8 mL vial supplied with flush cap

Specifications

Diameter (English) Outer 0.56 in.
Color White
Diameter (Metric) Outer 14.2 mm
Material HDPE
Volume (Metric) 4 mL
Height (English) 2.39 in.
Volume (English) 0.13 oz.
Product Line HDPE ScintiVials
Volume (Metric) Total 4 mL
Closure Material Polypropylene
Closure Type Push Caps (String of 6)
Height (Metric) 60.8 mm
Product Type Scintillation Vial
Show More Show Less