missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 3/8 in. Dot Labels

Fisher branded Cryogenic Storage Labels use a special adhesive that is designed to withstand extreme cold temperatures as low as -196°C (-311°F). Our cryo labels can be printed/written on and will not bleed, smudge or smear–perfect for identifying specimens after long periods of cryogenic storage.
Supplier: Fisherbrand™ FISH C87
Description
- Labels can be printed/written on and will not bleed, smudge or smear - perfect for identifying specimens after long periods of cryogenic storage
Chemical Identifiers
| Roll | |
| Non-sterile | |
| 0.37 in. |
| Dot Label | |
| 1000/Roll | |
| 9.55 mm |
Specifications
| Gold | |
| Dot Label | |
| 1000/Roll | |
| 9.55 mm |
| Roll | |
| Non-sterile | |
| 0.37 in. |