missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ultraviolet Transparent Gel Tray for Horizontal Midigel Systems

Catalog No. FBSB1320
Change view
Click to view available options
For Use With (Equipment):
Horizontal Midigel System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
FBSB1320 Horizontal Midigel System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FBSB1320 Supplier Fisherbrand™ Supplier No. FIS UVT1316

Electrophoresis system replacement part for Horizontal Midigel Systems

  • UV-transparent gel tray casts allows multiple gels to be poured
  • 16L x 13cmW

Specifications

Color UV Transparent
For Use With (Equipment) Horizontal Midigel System
Type Gel Tray
Dimensions (L x W) 6.2 x 5.1 in. (16 x 13 cm)
Length (English) 6.2 in.
Length (Metric) 16 cm
Width (English) 5.1 in.
Width (Metric) 13 cm