missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Notched Glass Plate for Owl™ P10DS Dual Gel System
Description
- For use with Owl P10DS dual gel system
Specifications
Specifications
| For Use With (Equipment) | Owl P10DS Dual Gel System |
| Type | Notched Glass Plate |
| Material | Glass |
| Length (English) Gel | 7.6 in. |
| Length (Metric) | 20 cm |
| Width (English) Gel | 7.8 in. |
| Width (Metric) | 20 cm |
| Width (Metric) Gel | 20 cm |
| Height (English) | 0.12 in. |
| Height (Metric) | 0.32 cm |