missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Horizontal Minigel Systems: Gaskets

Catalog No. FBSB731
Change view
Click to view available options
For Use With (Equipment):
Horizontal miniGel System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
FBSB731 Horizontal miniGel System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FBSB731 Supplier Fisherbrand™ Supplier No. FIS GK 710

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Horizontal Minigel Systems

For ultraviolet transparent gel tray 10 x 7cm (LxW).

Specifications

For Use With (Equipment) Horizontal miniGel System
Type Gasket
Gel Dimensions 10 x 7 cm
Length (English) Gel 3.93 in.
Length (Metric) Gel 10 cm
Width (English) Gel 2.75 in.
Width (Metric) Gel 7 cm