missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Horizontal Minigel Systems: Casting Chamber

Catalog No. FBSB732
Change view
Click to view available options
For Use With (Equipment):
Horizontal miniGel System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
FBSB732 Horizontal miniGel System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FBSB732 Supplier Fisherbrand™ Supplier No. FIS CST 710

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with horizontal Minigel system

  • Allows multiple gels to be poured
  • Accommodates three trays
  • Measures 3.94L x 2.75W x 1.19 in.D (10 x 7 x 3cm)

Specifications

For Use With (Equipment) Horizontal miniGel System
Type Casting Chamber
Dimensions (L x W) 3.9 x 2.7 in. (10 x 7 cm)
Length (English) 3.9 in.
Length (Metric) 10 cm
Width (English) 2.7 in.
Width (Metric) 7 cm
Depth (English) 1.1 in.
Depth (Metric) 3 cm