missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Horizontal Large Gel Systems: Gels

Catalog No. FBSB2530
Change view
Click to view available options
For Use With (Equipment):
Owl A2 and A5 Large Gel Electrophoresis System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
FBSB2530 Owl A2 and A5 Large Gel Electrophoresis System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FBSB2530 Supplier Fisherbrand™ Supplier No. A2 UVT

missing translation for 'validMainframeMsg'

For use with large gel systems

UV-transparent; allows multiple gels to be poured.

Specifications

Color UV Transparent
For Use With (Equipment) Owl A2 and A5 Large Gel Electrophoresis System
Type Gel Tray
Includes Gasketed end gate
Dimensions (L x W) 9.8 x 7.8 in. (25 x 20 cm)
Length (English) 9.8 in.
Length (English) Footprint 14.75 in.
Length (Metric) 25 cm
Length (Metric) Footprint 37.5 cm
Width (English) 7.8 in.
Width (English) Footprint 11 in.
Width (Metric) 20 cm
Width (Metric) Footprint 28 cm
Height (English) Footprint 4.31 in.
Height (Metric) Footprint 11 cm
Show More Show Less