missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clamps for Owl P10DS Dual Gel System

Catalog No. FBVE2027
Change view
Click to view available options
For Use With (Equipment):
Owl P10DS Dual Gel System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
FBVE2027 Owl P10DS Dual Gel System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FBVE2027 Supplier Fisherbrand™ Supplier No. P10 CL

Clamps for Owl™: P10DS Dual Gel System

  • For use with Owl P10DS dual gel system

Specifications

For Use With (Equipment) Owl P10DS Dual Gel System
Type Side Clamp
Gel Dimensions 20 x 20 cm
Length (English) Gel 7.8 in.
Length (Metric) Gel 20 cm
Width (English) Gel 7.8 in.
Width (Metric) Gel 20 cm