missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Casting Chamber for Horizontal Midigel Systems

Catalog No. FBSB1322
Change view
Click to view available options
For Use With (Equipment):
Horizontal Midigel System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
FBSB1322 Horizontal Midigel System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FBSB1322 Supplier Fisherbrand™ Supplier No. FIS CST 1316

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Electrophoresis system replacement part for Horizontal Midigel Systems

 

  • Casting chamber allows multiple gels to be poured
  • Chamber accommodates two trays
  • 16L x 13cmW

 

Specifications

For Use With (Equipment) Horizontal Midigel System
Type Casting Chamber
Format Accommodates 2 trays
Gel Dimensions 16 x 13 cm
Dimensions (L x W) 6.2 x 5.1 in. (16 x 13 cm)
Length (English) 6.2 in.
Length (Metric) 16 cm
Width (English) 5.1 in.
Width (Metric) 13 cm