missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Blank Glass Plate for Owl™ P10DS Dual Gel System

Catalog No. FBVE2011
Change view
Click to view available options
For Use With (Equipment):
Owl P10DS Dual Gel System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
FBVE2011 Owl P10DS Dual Gel System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FBVE2011 Supplier Fisherbrand™ Supplier No. P10 20G

Blank Glass Plate for Owl™ P10DS Dual Gel System

  • For use with Owl P10DS dual gel system

Specifications

For Use With (Equipment) Owl P10DS Dual Gel System
Type Blank Glass Plate
Material Glass
Length (English) Gel 7.8 in.
Length (Metric) 20 cm
Length (Metric) Gel 20 cm
Width (English) Gel 7.8 in.
Width (Metric) 20 cm
Width (Metric) Gel 20 cm
Height (English) 0.12 in.
Height (Metric) 0.32 cm
Show More Show Less