missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 25-Tooth Comb for Owl™ P2-CST Multiple Gradient Gel Caster
Description
- For use with Owl P2-CST Multiple Gradient Gel Caster
- Teeth count: 25
Specifications
Specifications
| For Use With (Equipment) | Owl P2-CST Multiple Gradient Gel Caster |
| Type | 25-Tooth Comb |
| Gel Dimensions | 20 x 20 cm |
| Teeth Count | 25 |
| Thickness (Metric) Teeth | 0.08 cm |
| Volume (Metric) Well | 69 μL |
| Length (English) Footprint | 9.84 in. |
| Length (English) Gel | 7.8 in. |
| Length (Metric) Footprint | 25 cm |
| Length (Metric) Gel | 20 cm |
| Show More |