missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Zero Air Generators For GC Fuels
Description
- Ultra high purity, organic-free air for GC combustion detectors
- Increase resolution and detection limits of analysis
- Compact, reliable with minimal operator attention and maintenance
- Eliminate inconvenient and potentially dangerous air cylinders
- Models available to supply up to 66 FID’s
Warranty
12 months
Specifications
Specifications
| Certifications/Compliance | CE, cULus |
| Depth (English) | 16.7 in. |
| Depth (Metric) | 42.5 cm |
| Flow Rate | 5 L/min. |
| Height (English) | 18 in. |
| Height (Metric) | 45.5 cm |
| Max. Ambient Operating Temperature | 5°C to 40°C (41°F to104°F) |
| Outlet Port | Compression fitting |
| Outlet Pressure | Up to 135 psig depending on inlet pressure |
| Outlet Size | 1/4 in. |
| Show More |