missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Zero Air Generators For GC Fuels

Catalog No. 14950656
Change view
Click to view available options
Flow Rate:
3.5 L/min.
5 L/min.
7.5 L/min.
Electrical Requirements:
120V/60Hz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Electrical Requirements
14950656 3.5 L/min. 120V/60Hz
14950658 5 L/min. 120V/60Hz
14950660 7.5 L/min. 120V/60Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14950656 Supplier Fisherbrand™ Supplier No. UHP35ZASWL2352

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Zero air generators produce a continuous stream of organic impurity-free air from external dry compressed air source and offer superior limits of detection over and above other modes of supply.

  • Ultra high purity, organic-free air for GC combustion detectors
  • Increase resolution and detection limits of analysis
  • Compact, reliable with minimal operator attention and maintenance
  • Eliminate inconvenient and potentially dangerous air cylinders
  • Models available to supply up to 66 FID’s

Warranty

12 months

Specifications

Certifications/Compliance CE, cULus
Depth (English) 16.7 in.
Depth (Metric) 42.5 cm
Flow Rate 3.5 L/min.
Height (English) 18 in.
Height (Metric) 45.5 cm
Max. Ambient Operating Temperature 5°C to 40°C (41°F to104°F)
Outlet Port Compression fitting
Outlet Pressure Up to 135 psig depending on inlet pressure
Outlet Size 1/8 in.
Voltage 120 V ±10%
Weight (Metric) 14.2 kg
Width (English) 13.5 in.
Width (Metric) 34.2 cm
Description 3.5L/min zero air gas generator 120V/60Hz
Connections 1/8 in. Compression
Electrical Requirements 120V/60Hz
For Use With (Equipment) Gas Chromatograph
Includes US power cord, User guide
Max. Inlet Air Temperature 104°F
No. of FIDs Up to 10
Pressure Varies with inlet. 5 psig less than inlet
Wattage 230
Capacity 3.5 L/min
For Use With (Application) Gas chromatography, Flame support gas, Flame ionization detector (GC-FID) Flame photometric detector (GC-FPD)
Warranty 12 months on system
Frequency 60 Hz
Purity Gas purity: <0.1ppm total hydrocarbon as CH4
Type Zero Air Gas Generator
Show More Show Less