missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ultra High Purity Hydrogen Gas Generators for GC Carrier and Fuel Gas
Ultra High Purity Range of hydrogen gas generators offer convenient and safe alternatives to cylinder gas for gas chromatography and fuel can carrier gas applications.
Supplier: Fisherbrand™ 40HMDL2352
Includes: Generator, User Guide, US, UK and EU power cords
Requires : ASTM Type II Deionized water, 90-264V 50/60Hz
Description
- Leak detection
- Audible and visual safety alarms
- Compact, simple to install and operate
- Storage: Do not freeze
Warranty
12 months, 2 years for PEM cell
Chemical Identifiers
| CE, cULus | |
| 47 cm | |
| 45.6 cm | |
| compression fitting | |
| 90-264 Universal Power Supply | |
| 34.2 cm | |
| Universal (90V - 264V 50/60Hz) | |
| US, UK and EU power cord, Water drain tube, DI cartridge, User guide | |
| Gas chromatography, fuel gas, carrier gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD), nitrogen phosphorous detector carrier gas (NPD), thermal conductivity detector carrier gas (TCD), Electrolytic Conductivity Detector reactio | |
| 50/60 Hz |
| 18.5 in. | |
| 18 in. | |
| 5°C to 40°C (41°F to104°F) | |
| 10 to 100 psig | |
| 13.5 in. | |
| 1/8 in. Compression | |
| Gas Chromatograph | |
| 10 to 100 psig | |
| 12 months on system, 24 months on PEM cell | |
| Hydrogen Carrier Gas Generator |
Specifications
| CE, cULus | |
| 47 cm | |
| 18 in. | |
| 5°C to 40°C (41°F to104°F) | |
| 10 to 100 psig | |
| 90-264 Universal Power Supply | |
| 13.5 in. | |
| 250 cc/min hydrogen gas generator for carrier and fuel gas applications | |
| Universal (90V - 264V 50/60Hz) | |
| US, UK and EU power cord, Water drain tube, DI cartridge, User guide | |
| 10 to 100 psig | |
| 250cc/min | |
| 12 months on system, 24 months on PEM cell | |
| Gas Purity: >99.99995% H6 |
| 18.5 in. | |
| 250 cc/min. | |
| 45.6 cm | |
| compression fitting | |
| 1/8 in. | |
| 25 kg (Full of water) | |
| 34.2 cm | |
| 1/8 in. Compression | |
| Gas Chromatograph | |
| 5-6 | |
| 230 | |
| Gas chromatography, fuel gas, carrier gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD), nitrogen phosphorous detector carrier gas (NPD), thermal conductivity detector carrier gas (TCD), Electrolytic Conductivity Detector reactio | |
| 50/60 Hz | |
| Hydrogen Carrier Gas Generator |