missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Sound Level Meter

Catalog No. 116616A
Change view
Click to view available options
Frequency:
500 Hz to 10 KHz or 30 Hz to 10 KHz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
116616A 500 Hz to 10 KHz or 30 Hz to 10 KHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 116616A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Meter receives sound through a 1/2 in. condenser microphone.

Resolution is 0.1dB with accuracy of ± 2 db. Response time can be set for fast (0.2 seconds) or slow (1.5 seconds). MAX HOLD function retains highest reading recorded for later display. Recorder jack permits capturing readings (AC and DC mV/dB) for use with most chart recorders.
  • Three decibel ranges for greater precision
  • Adjustable response times
  • Measures low (30.0 to 80.0dB), medium (50.0 to 100.0dB), high (80.0 to 130.0dB)

Order Info

Dimensions: 3L x 1W x 3 in.H (25.4 x 7.6 x 2.5cm). Net weight: 91/2 oz. (269g). Also supplied are 9V alkaline battery and carrying case.

Certifications

Supplied with individually serial-numbered ISO 7025 certificate indicating traceability to NIST.

Compliance

Meets IEC 651 Type 2 standards by providing weightings for both A (frequencies from 500 to 10kHz) and C (frequencies from 30 to 10kHz).

Specifications

Certifications/Compliance Traceable certificate, IEC 651 Type 2, OSHA
Dimensions 3 x 1 x 3 in. (7.62 x 2.54 x 7.62 cm)
Product Type Sound Level Meter
Frequency 500 Hz to 10 KHz or 30 Hz to 10 KHz
Height (English) 3 in.
Height (Metric) 7.62 cm
Includes 9 V alkaline battery, carrying case, 0.5 in. condenser microphone, recorder jack, threaded tripod insert
Length (English) 3 in.
Length (Metric) 7.62 cm
Measurement Range 35 to 80 dB low, 50 to 100 dB medium, 80 to 130 dB high
Resolution 0.1 dB
Response Time 0.2 sec. fast, or 1.5 sec. slow
Weight (English) 9.5 oz.
Weight (Metric) 269.32 g
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less