missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Logger-Trac™ Temperature Datalogger

Catalog No. 15081144
Change view
Click to view available options
Battery Life:
1 year of constant operating use, 3 years shelf life
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
15081144 1 year of constant operating use, 3 years shelf life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15081144

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

To assure accuracy an individually serial-numbered Traceable Certificate is provided from an ISO/IEC 17025 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

For monitoring material during storage, handling and transportation

Reusable device with active LCD allows cumulative duration of temperature excursion from user-selected MIN/MAX values to be viewed immediately and downloaded if needed. The Fisher Scientific™ Traceable™ Logger-Trac™ Temperature Datalogger is used for monitoring material during storage, handling and transportation.

  • Displays cumulative Alarm Duration from user selected MIN/MAX values
  • Integrates with MaxiThermal Software for complete data analysis
  • Reusable/Re-programmable
  • Size: 2.56 x 1.34 x 0.35 inches
  • Weight: 18.5 grams (0.65 ounces)
  • Storage Capacity: 7,680 readings
  • IP66 Waterproof Rating
  • Individual Logger-Trac Thermometers are pre-programmed with alarm values of 2°C (low) and 8°C (high) and a recording interval to allow for 30 days of recording (readings are logged every 5 minutes, 33 seconds)
Active LCD shows the following important data:
  • Current, MIN/MAX temperatures
  • Recording status
  • Run Time
  • Alarm (Excursion) Cumulative Time
  • Quarantine status
  • Alarm Tally

Certifications

CE marked

Specifications

Type Temperature Datalogger
Display Type LCD
Data Memory 7680 Readings
Calibration Calibrated
Alarm Types Visual
Software Type MaxiThermal
Battery Type CR2016 3 V Lithium Coin Cell
Battery Life 1 year of constant operating use, 3 years shelf life
Includes Battery and individually-numbered Traceable Certificate
Certifications/Compliance CE, Traceable Certificate
IP Rating IP66
Material ABS Plastic
Sensor Types Wired Chip Glass Thermistor
For Use With (Application) For monitoring material during transportation
Accuracy (Temperature) ±0.2°C from 0 to 10°C; ±1°C otherwise
Time Accuracy 2 min./month
Temperature Resolution 0.1°C
Temperature Range (Metric) -35°C to +50°C
Length (English) 2.56 in.
Length (Metric) 6.5 cm
Weight (English) 0.65 oz.
Weight (Metric) 18.5 g
Show More Show Less

MaxiThermal™ Software is needed to activate these dataloggers