Learn More
Fisherbrand™ Traceable™ 60-Memory Stopwatch
Provides repeat functions of countdown alarm timing. Fisherbrand Traceable 60-Memory Stopwatch has three-line display which simultaneously shows running time, cumulative split, and interval split.
Includes: Stopwatch, lanyard
Description
Provides repeat functions of countdown alarm timing. Fisher Scientific™ Traceable 60-Memory Stopwatch has three-line display which simultaneously shows running time, cumulative split, and interval split. Sixty memories recall all splits, display sample numbers 1-60, and show interval split, longest, shortest, and average times.
Set it to count down at any time from 10 hours to 1 second. When zero is reached, the timer alarms and begins to count down again from the programmed time. Repeat cycle continues automatically until stopped.
- Sixty memories recall all splits, display sample numbers 1-60, and show interval split, longest, shortest, and average times
- Provides stopwatch functions of single action, time-in/-out, continuous timing, cumulative split, interval split, 60 memories, and programmable timing
- As a chronograph, the stopwatch displays time of day, date, and day of the week; also has time-of-day alarm
- Timing range is 9 hours, 59 minutes, 59 seconds, 99 hundredths
- Resolution: 1 second
- Accuracy: to 0.001%
- Size: 5.4 x 6.7 x 1.9 cm (2.125 x 2.625 x 0.75 in.)
- Weight: 2 oz.
Order Info
Replacement battery: Cat. No. 02-440-1A
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.
Chemical Identifiers
| Digital Stopwatch | |
| Audible | |
| LCD | |
| 0.056 kg | |
| ISO 17025, A2LA, NIST |
| 10 hr. | |
| 1e-05 | |
| 2 oz. | |
| Provides repeat functions of countdown alarm timing |
Specifications
| Digital Stopwatch | |
| Audible | |
| 1 sec. | |
| 2 oz. | |
| Stopwatch, Lanyard | |
| ISO 17025, A2LA, NIST |
| 10 hr. | |
| 1e-05 | |
| LCD | |
| 0.056 kg | |
| Provides repeat functions of countdown alarm timing |