missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ 60-Memory Stopwatch

Catalog No. p-4700003
Change view
Click to view available options
Includes:
Stopwatch, Lanyard
Stopwatch, Lanyard, Battery
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
146499 Stopwatch, Lanyard, Battery
02261951 Stopwatch, Lanyard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 146499

Includes

Stopwatch, lanyard

Provides repeat functions of countdown alarm timing. Fisherbrand Traceable 60-Memory Stopwatch has three-line display which simultaneously shows running time, cumulative split, and interval split.

Provides repeat functions of countdown alarm timing. Fisher Scientific™ Traceable 60-Memory Stopwatch has three-line display which simultaneously shows running time, cumulative split, and interval split. Sixty memories recall all splits, display sample numbers 1-60, and show interval split, longest, shortest, and average times.

Set it to count down at any time from 10 hours to 1 second. When zero is reached, the timer alarms and begins to count down again from the programmed time. Repeat cycle continues automatically until stopped. 

  • Provides stopwatch functions of single action, time-in/-out, continuous timing, cumulative split, interval split, 60 memories, and programmable timing
  • As a chronograph, the stopwatch displays time of day, date, and day of the week; also has time-of-day alarm
  • Timing range is 9 hours, 59 minutes, 59 seconds, 99 hundredths
  • Resolution: 1 second
  • Accuracy: to 0.001%
  • Size: 5.4 x 6.7 x 1.9 cm (2.125 x 2.625 x 0.75 in.)
  • Weight: 2 oz.

Order Info

Replacement battery: Cat. No. 02-440-1A

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Product Type Digital Stopwatch
Time Range 10 hr.
Alarms Audible
Accuracy 1e-05
Resolution 0.01 sec.
Display LCD
Battery Type 2 year Silver Oxide
Dimensions (L x W x H) 2.12 x 2.62 x .75 in.
Length (English) 2.12 in.
Width (English) 2.62 in.
Height (English) 0.75 in.
Weight (English) 2 oz.
Weight (Metric) 0.056 kg
Includes Stopwatch, Lanyard, Battery
For Use With (Application) Provides repeat functions of countdown alarm timing
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less