missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Shaft for Mixing Impellers

Stainless Steel Shaft for Mixing Impellers is composed of 316L stainless steel and passivated for maximum corrosion protection. Available in multiple sizes.
Supplier: Fisherbrand™ A743FSR
Description
- Composed of stainless steel 316L
- 9.5 mm (0.375 in.) shafts have a turned down 8 mm (0.3125 in.) end
- Passivated for corrosion resistance
Chemical Identifiers
| Impeller Stirrer Shaft | |
| Stainless Steel (316L) |
Specifications
| 0.375 in. | |
| Any propeller with a 9.5 mm or 8 mm dia. bore | |
| 610 mm | |
| Stainless Steel (316L) |
| 9.5 mm | |
| 24 in. | |
| Impeller Stirrer Shaft |