missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Replaceable Tip Probe for use with 500 and 700 watt Sonic Dismembrators
Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).
Supplier: Fisherbrand™ FB4210
Requires : Standard 1/2 in. probe (Cat. No. FB4220)
Description
These Fisher Scientific™ Probes are designed for use with 500 and 700 watt Sonic Dismembrators.
- 1 in. Replaceable Tip Probe for Model 505/705 Sonic Dismembrator
- For processing 100 to 1000mL volumes
- Not for use with organic solvents, alcohols or acids.
Chemical Identifiers
| Probe | |
| Model 505/705 Sonic dismembrator |
Specifications
| Probe | |
| 100 mL to 1 L | |
| 1 in. | |
| 25 mm | |
| Model 505/705 Sonic dismembrator | |
| Replaceable tip |
| 30 μm maximum | |
| 1 in. | |
| 2.54 cm | |
| Ideal for low surface tension liquids | |
| Replacement tip |