missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replaceable Tip Probe for use with 500 and 700 watt Sonic Dismembrators

Catalog No. p-4881426
Change view
Click to view available options
Volume Range (Metric):
100 mL to 1 L
20 to 250 mL
50 to 500 mL
Diameter (Metric) Tip:
13 mm
19 mm
25 mm
Includes:
Probe
Replacement tip
Standard 1/2 in. Probe
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric) Diameter (Metric) Tip Includes
FB4220 20 to 250 mL 13 mm Standard 1/2 in. Probe
FB4207 50 to 500 mL 19 mm Replacement tip
FB4208 50 to 500 mL 19 mm Probe
FB4209 100 mL to 1 L 25 mm Probe
FB4210 100 mL to 1 L 25 mm Replacement tip
FB4219 20 to 250 mL 13 mm Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FB4220 Supplier Fisherbrand™ Supplier No. 4220
Only null left

Requires

Standard 1/2 in. probe (Cat. No. FB4220)

Microtips are thin, high intensity probes which are designed for processing small sample volumes. Microtips screw into the threaded end of the standard 1/2 in. probe (4220).

These Fisher Scientific™ Probes are designed for use with 500 and 700 watt Sonic Dismembrators.

  • 1/2 in. Replaceable Tip Probe for Model 505/705 Sonic Dismembrator
  • For processing 20-250mL volumes
  • Not for use with organic solvents, alcohols or acids.

Specifications

Product Type Probe
Amplitude 120 μm maximum
Volume Range (Metric) 20 to 250 mL
Diameter (English) 0.5 in.
Diameter (English) Tip 0.5 in.
Diameter (Metric) 1.27 cm
Diameter (Metric) Tip 13 mm
For Use With (Equipment) Model 505/705 Sonic dismembrator
Includes Standard 1/2 in. Probe
Tip Style Replaceable tip