missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precision Specific Gravity 325 - 368mm Long Hydrometers
Requires 275mL liquid volume for submersion.
Description
Requires 275mL liquid volume for submersion.
- Use Cylinder 08-530K, available separately
- Permanently marked with individual serial numbers
- Accuracy meets or exceeds ASTM E 100 specifications
- Calibrated according to ASTM E 126 specifications
- With divisions of 0.001
- Use Cylinder 08-530E, available separately
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Chemical Identifiers
| 0.0005 | |
| 350mL Borosilicate Glass cylinder |
Specifications
| 0.0005 | |
| 340 mm | |
| Soda Lime Glass | |
| 1.300 to 1.370 |
| NIST, ASTM E100, ASTM E126 | |
| 350mL Borosilicate Glass cylinder | |
| Specific Gravity Measurement | |
| 275 mL |