missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini IR Traceable™ Thermometer
Pocket-size infrared thermometer captures temperature readings of any surface—liquids, solids and semisolids—in less than a second
Includes: Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Description
Pocket-size infrared thermometer captures temperature readings of any surface—liquids, solids and semisolids—in less than a second. The Fisher Scientific™ Mini IR Traceable™ Thermometer provides noninvasive, no-touch temperature measurements.
Offers simple operation—turn it on, point at sample and take reading.
- Easy-to-read, 0.5 in. (1.3 cm) high digital display
- Sophisticated, break-through NASA-type microelectronics
- Soft-touch keys, flip-open stand, key chain
- Switchable °C/°F, hold, minimum only/maximum only readings, continuously on mode
- Low-battery alert, and battery with 40 continuous hours life
- Resolution: 0.1°
- Accuracy: ±1°C between 15.0° to 40.0°C and ±1.5°C outside of this range
- Field of view is 1:1; emissivity is fixed at 0.95
Order Info
- Dimensions: 2.5 x 1.5 x 0.5 in. (6.4 x 3.8 x 1.3cm)
- Weight: 1 oz. (28.34g)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Chemical Identifiers
| ISO 17025, A2LA, NIST | |
| 0.1° | |
| 230°F | |
| -7°F | |
| -22°C to +110°C | |
| 3V Lithium | |
| Digital |
| Food preparation, life sciences, field use, cleanrooms and for fast inspections | |
| Mini IR Traceable Thermometer | |
| 110°C | |
| -22°C | |
| Yes | |
| ±1 Between 15° to 40°C and ±1.5 outside of this range | |
| 37 mm |
Specifications
| Pocket sized | |
| Food preparation, life sciences, field use, cleanrooms and for fast inspections | |
| 0.1° | |
| 230°F | |
| -7°F | |
| -22°C to +110°C | |
| 3V Lithium | |
| Digital |
| ISO 17025, A2LA, NIST | |
| Thermometer (No Battery) | |
| Mini IR Traceable Thermometer | |
| 110°C | |
| -22°C | |
| Yes | |
| ±1 Between 15° to 40°C and ±1.5 outside of this range | |
| 37 mm |