missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini IR Traceable™ Thermometer

Catalog No. p-3100413
Change view
Click to view available options
Includes:
Thermometer (No Battery)
Thermometer, Battery
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
024011 Thermometer, Battery
02261959 Thermometer (No Battery)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 024011
Only null left

Includes

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Pocket-size infrared thermometer captures temperature readings of any surface—liquids, solids and semisolids—in less than a second

Pocket-size infrared thermometer captures temperature readings of any surface—liquids, solids and semisolids—in less than a second. The Fisher Scientific™ Mini IR Traceable™ Thermometer provides noninvasive, no-touch temperature measurements.

Offers simple operation—turn it on, point at sample and take reading.

  • Easy-to-read, 0.5 in. (1.3 cm) high digital display
  • Sophisticated, break-through NASA-type microelectronics
  • Soft-touch keys, flip-open stand, key chain
  • Switchable °C/°F, hold, minimum only/maximum only readings, continuously on mode
  • Low-battery alert, and battery with 40 continuous hours life
  • Resolution: 0.1°
  • Accuracy: ±1°C between 15.0° to 40.0°C and ±1.5°C outside of this range
  • Field of view is 1:1; emissivity is fixed at 0.95

Order Info

  • Dimensions: 2.5 x 1.5 x 0.5 in. (6.4 x 3.8 x 1.3cm)
  • Weight: 1 oz. (28.34g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
For Use With (Application) Food preparation, life sciences, field use, cleanrooms and for fast inspections
Includes Thermometer, Battery
Length (English) Overall 2.5 in.
Length (Metric) 64 mm
Length (Metric) Overall 64 mm
Resolution 0.1°
Weight (English) 1 oz.
Weight (Metric) 0.028 kg
Product Type Mini IR Traceable Thermometer
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) -7°F
Min. Temperature (Metric) -22°C
Temperature Range (English) -7°F to +230°F
Temperature Range (Metric) -22°C to +110°C
Calibrated Yes
Battery Type 3V Lithium
Accuracy ±1 Between 15° to 40°C and ±1.5 outside of this range
Display Digital
Width (Metric) 37 mm
Show More Show Less