missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HiTemp140 Data Logger

Catalog No. 15060501
Change view
Click to view available options
Model:
HITEMP140-1
HITEMP140-5.25
HITEMP140-PT-1
Diameter (English) Probe:
0.12 in.
Length (English):
1.6 in.
1.9 in.
Certifications/Compliance:
CE
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Diameter (English) Probe Length (English) Certifications/Compliance
15060501 HITEMP140-5.25 0.12 in. 1.9 in. CE
15060506 HITEMP140-PT-1 0.12 in. 1.9 in. CE
15060511 HITEMP140-1 0.12 in. 1.6 in. CE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15060501

A rugged, high precision, temperature data logger built for harsh environments

  • Stainless steel device is submersible and can withstand temperatures up to 140°C (284°F)
  • Accuracy of ±0.1°C (0.18°F)
  • Features a rigid external probe capable of measuring extended temperatures, up to 260°C (500°F)
  • Stores up to 32,700 readings
  • Device records date and time stamped readings, and has nonvolatile solid state memory that will retain data even if the battery becomes discharged
  • Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R
  • Data can also be automatically exported to Excel™ for further calculations

Specifications

Type High Temperature Datalogger
Data Memory 32,700 Readings
Calibration Digital Calibration
Battery Type 3.6 V Lithium
Includes Pointed tip probe
Certifications/Compliance CE
IP Rating IP68
Material Stainless Steel
Model HITEMP140-5.25
Sensor Types 100 ohms Platinum RTD
For Use With (Application) For meat processing, USDA regulations, HACCP, food process monitoring, dishwasher/dryer studies
Humidity Range 0 to 100%
Temperature Resolution 0.01°C
Temperature Range (Metric) -40°C to +140°C
Operating Temperature (English) -40°F to +284°F
Operating Temperature (Metric) -40°C to +140°C
Diameter (English) Outside 0.97 in.
Diameter (English) Probe 0.12 in.
Diameter (Metric) Outside 2.4 cm
Diameter (Metric) Probe 0.3 cm
Length (English) 1.9 in.
Length (English) Probe 5.25 in.
Length (Metric) 4.8 cm
Length (Metric) Probe 13.3 cm
Weight (English) 4.2 oz.
Weight (Metric) 120 g
Show More Show Less