missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Purity Hydrogen Gas Generators For GC Fuel Gas
Description
Includes
Generator, User Guide, US, UK and EU power cords
Requires
ASTM Type II Deionized water, 90-264V 50/60Hz
- Leak detection
- Audible and visual safety alarms
- Simple to install and operate
- Compact and reliable
Warranty and Services
12 months, 2 years for PEM cell
Specifications
Specifications
| Certifications/Compliance | CE, CSA, cULus |
| Depth (English) | 17 in. |
| Depth (Metric) | 43.7 cm |
| Flow Rate | 160 cc/min. |
| Height (English) | 18 in. |
| Height (Metric) | 45.6 cm |
| Max. Ambient Operating Temperature | 5°C to 40°C (41°F to104°F) |
| Outlet Port | compression fitting |
| Outlet Pressure | 10 to 100 psig |
| Outlet Size | 1/8 in. |
| Show More |