missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electric Bunsen Heating Mantles

Catalog No. 042355
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
042355 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 042355 Supplier Fisherbrand™ Supplier No. 3613504

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combines advantages of gas burner with clean operation and easy control of electric heating

The Electric Bunsen combines the advantages of a regular gas burner with the clean easy operation of our Electromantles. Radiation from the heater is directed upwards to a focal point. The Electric Bunsen is ideal for heating test tubes, crucibles, small flasks and beakers, regardless of their shape.

  • Burner consumes only 400w of power
  • Conical shaped heating element directs radiant heat to top cavity
  • Top cowl deflects heat away from your hand
  • Air circulation from vented housing keeps base cool enough to hold during operation
  • Recommended controller is MC5
  • Corrosion-resistant and has cool-to-touch base

Certifications

CE

Warranty

One year

Specifications

Certifications/Compliance CE
Capacity 0.84 oz., 25mL
Capacity (Metric) 25 mL
Height (English) 7 in.
Voltage 115 V
Wattage 430w
Product Type Electric Bunsen Burner
Amperage 3.5 A
Capacity (English) 0.84 oz.