missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Multiple Volume Heating Mantles

Catalog No. 1214568
Change view
Click to view available options
Capacity (Metric):
250 to 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1214568 250 to 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1214568 Supplier Cole-Parmer™ Supplier No. 3601315

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Accepts 250 to 1000-mL round-bottom flasks saving you money

  • Maximum element temperature of 842°F (450°C)
  • Cool to the touch offers safe handling
  • Built-in energy regulator
Flexible coiled heating element wraps the heater around round-bottom flasks to optimize heat transfer. The flask does not come in direct contact with the heating element via a grounded earth screen plus double fuse protection provides maximum safety. Control temperature with a built-in 1 to 10 scale power controller. Powder-coated aluminum housing makes it easy to clean. Two colored lights indicate 'power on' and 'heat on.'

Certifications

CE marked

Warranty

One year (Part and Labour)

Specifications

Capacity (Metric) 250 to 1000 mL
Depth (English) 8.625 in.
Height (English) 6.75 in.
Voltage 115 V
Product Type Heating Mantle
Temperature (Metric) Ambient to 450°C
Amperage 2.6 A