missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HM-100 Series Uncontrolled Heating Mantles

Catalog No. 11747237
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
Design:
Uncontrolled CMU
Wattage:
100w
200w
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Design Wattage
11747237 250 mL Uncontrolled CMU 200w
1147450 100 mL Uncontrolled CMU 100w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11747237 Supplier Fisherbrand™ Supplier No. 3610304

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flexible heating element for efficient heat transfer and fast boiling times

  • Requires a power controller to operate
  • Exterior remains cool to the touch
  • Accepts round-bottom flasks
  • Maximum element temperature of 842°F (450°C)

These simple-to-use, low-cost heating mantles quickly heat up to 842°F (450°C). The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Note: A controller is required to operate the heating mantle—order separately.

Order Info

Controllers are sold separately. Controller models MC242X1, MC242, MC810BX1 and MC810B are recommended. Controller MC238 or MC238X1 is required for mantles CMU12 and CMU22.

Certifications

CE, CSA

Warranty

One year

Specifications

Certifications/Compliance CE, CSA
Capacity 8.4 oz., 250mL
Design Uncontrolled CMU
Capacity (Metric) 250 mL
Height (English) 5.91 in.
Voltage 115 V
Electrical Requirements 115V 50/60Hz, 200w
Wattage 200w
Weight (Metric) Shipping 0.75kg
Weight (English) Shipping 26.45 oz.
Width (English) 6.88 in.
Width (Metric) 17.5cm
Product Type Heating Mantle
Temperature (Metric) Ambient to 450°C
Amperage 1.7 A
Capacity (English) 8.4 oz.
Temperature (English) 842°F
Show More Show Less