missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Basix™ Syringe Filters, Nylon, Sterile
Description
- Color-coded for easy identification
- Available in two different diameter to suit the applications
- Individually wrapped
Specifications
Specifications
| Material (Membrane) | Nylon |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| Housing Material | Acrylic |
| Diameter (Metric) | 25 mm |