Learn More
Fisherbrand™ Zero Air Generators
Zero air gas generators provide a convenient and safe alternative to cylinder gas for gas chromatography combustion applications. These systems remove organic impurities from existing compressed air sources allowing the user to eliminate expensive bottled zero grade air from their lab.
$6,073.40
Specifications
| Certifications/Compliance | CE, CSA, cULus |
|---|---|
| Depth (English) | 3 in. |
| Depth (Metric) | 8 cm |
| Flow Rate | 1 L/min. |
| Height (English) | 12 in. |
Requires: 120V/60Hz or 230V/50 - 60Hz
Description
- Produce UHP Zero Air from house compressed air (<0.05 ppm THC)
- Eliminate inconvenient and dangerous zero air cylinders from laboratory
- Increases accuracy of analysis and reduces cleaning requirement of detector
- Qualitative SMART-display provides operational status at glance
- Recommended and used by many GC and column manufacturers
- Silent operation and minimal operator attention required
System has an IEC socket for power cord, but user provides 220V cord of their choice
Order Info
System has an IEC socket for power cord, but user provides 220V cord of their choice
Warranty
12 months
Specifications
| CE, CSA, cULus | |
| 8 cm | |
| 12 in. | |
| 5°C to 40°C (41°F to104°F) | |
| Up to 135 psig depending on inlet pressure | |
| 3 kg | |
| 1.4 in. NPT (female) | |
| US power cord, User guide | |
| 2-3 | |
| 1 L/min | |
| 12 months on system | |
| Gas purity: <0.1ppm total hydrocarbon as CH4 |
| 3 in. | |
| 1 L/min. | |
| 30 cm | |
| 1/4 in. NPT (female) | |
| 1/4 in. | |
| 25 cm | |
| Gas Chromatograph | |
| 104°F | |
| Varies with inlet. 5 psig less than inlet | |
| Gas chromatography, Flame ionization detector (GC-FID) flame photometric detector (GC-FPD), Electrolytic Conductivity Detector (ELCD & Hall ELCD), other combustion detectors | |
| 60 Hz | |
| Zero Air Gas Generator |