missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Zero Air Generators Accessory, 24 month Catalyst Kits
Description
Includes
Replacement 120V or 230V Catalyst
- 24 month Catalyst Kit
- Use with Zero Air Generators For GC Fuel
Specifications
Specifications
| Product Type | 24 Month Catalyst Kit |
| Includes | Replacement 230V catalyst |
| Description | 230V 24 month replacement catalyst kit |
| Frequency | 50/60 Hz |
| Voltage | 230 V |
| For Use With (Application) | Gas chromatography, flame support gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD) |
| For Use With (Equipment) | Zero Air Generators (14950655) |